CA30CAF16PCDU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA30CAF16PCDU

Carlo Gavazzi Sensors

CA30CAF16PCDU

Carlo Gavazzi Sensors
CAP PROX PL M30 PNP NC+DU,CAB
MFG Item Number
CA30CAF16PCDU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CA30CAF16PCDU
CAP PROX PL M30 PNP NC+DU,CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CA30CAF16PCDU
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX PL M30 PNP NC+DU,CAB
Diameter 30 mm
DC Voltage 10-40 VDC
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Connection Type Cable Connection
Output Type PNP
Output Circuit NC
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs