Series Information
| Manufacturer Part Number | CA30CAN25BPM1IO |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Sensors |
| Description | CAP PROX PL M30 NON-FLUSH IO-LINK, PLUG |
| Diameter | 30 mm |
| DC Voltage | 10-40 VDC |
| Voltage | 10-40 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 2-10 mm |
| Connection Type | Plug |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67, IP68, IP69, NEMA 1, NEMA 12, NEMA 2, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |