CA30CLN12MV10M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA30CLN12MV10M

Carlo Gavazzi Sensors

CA30CLN12MV10M

Carlo Gavazzi Sensors
CAP PROX MULTI 10M OFF DELAY, CAB
MFG Item Number
CA30CLN12MV10M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CA30CLN12MV10M
CAP PROX MULTI 10M OFF DELAY, CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CA30CLN12MV10M
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX MULTI 10M OFF DELAY, CAB
Diameter 30 mm
DC Voltage 10-40 VDC
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Connection Type Cable Connection
Status Indicator Yes
Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs