CA30CLN25BP
Carlo Gavazzi Sensors, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA30CLN25BP

Carlo Gavazzi Sensors, CA Series

CA30CLN25BP

Carlo Gavazzi Sensors, CA Series
CAP PROX PL M30 NPN+PNP, CAB
MFG Item Number
CA30CLN25BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CA Series
Item #
CA30CLN25BP
CAP PROX PL M30 NPN+PNP, CAB

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA30CLN25BP
Manufacturer Carlo Gavazzi
Product Series CA
Family Series Carlo Gavazzi Sensors, CA Series
Description CAP PROX PL M30 NPN+PNP, CAB
Diameter 30 mm
Number of Wires 3-Wire
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 25 mm
Connection Type Wire Leads
Output Type NPN, PNP
Output Circuit NO, NC
Status Indicator Yes
Composition Non-Metallic
Shielding Shielded
Enclosure IP68
Approvals CE, CSA, UL
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs