CA30EAN25BPM1IO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA30EAN25BPM1IO

Carlo Gavazzi Sensors

CA30EAN25BPM1IO

Carlo Gavazzi Sensors
CAP PROX SS M30 NON-FLUSH IO-LINK,
MFG Item Number
CA30EAN25BPM1IO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, Series
Item #
CA30EAN25BPM1IO
CAP PROX SS M30 NON-FLUSH IO-LINK,

Series Information

Specifications

Specifications
Manufacturer Part Number CA30EAN25BPM1IO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Description CAP PROX SS M30 NON-FLUSH IO-LINK, PLUG
Diameter 30 mm
DC Voltage 10-40 VDC
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 25 mm
Connection Type Plug
Status Indicator Yes
Composition Metallic
Enclosure IP67
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs