CA3FST-E
Advanced Devices (Marinco) Connectors, CLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA3FST-E

Advanced Devices (Marinco) Connectors, CLS Series

CA3FST-E

Advanced Devices (Marinco) Connectors, CLS Series
ADAPTER, M-F-F-F, GRN
MFG Item Number
CA3FST-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, CLS Series
Item #
CA3FST-E
ADAPTER, M-F-F-F, GRN

CLS Series Information

  • 400 Amps
  • 600 VAC
  • NEMA 3R and NEMA 4 Rated
  • Available in Many DIfferent Colors
CLS Series inline connectors have a non‑conductive retaining screw which passes through the metal contact and fastens at both ends to the retaining ring, providing maximum resistance to excessive torque loading. Constructed of weatherproof materials, products are UL listed and CSA certified. NEMA 3R and NEMA 4 rated for wet locations. All Marinco CL Series, CLS Series and CLM Series products mate precisely with all other manufacturers' cam products.

Specifications

Specifications
Manufacturer Part Number CA3FST-E
Manufacturer Advanced Devices (Marinco)
Product Series CLS
Family Series Advanced Devices (Marinco) Connectors, CLS Series
Description ADAPTER, M-F-F-F, GRN
Connection Type Adapter
Connection Description M-F-F-F
Current Rating 400 A
Voltage 600 VAC
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R, NEMA 4
Approvals CSA, UL
Net Weight 4.97 lbs
Gross Weight 4.97 lbs