CA3KN31JD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA3KN31JD Square D Control Relays, CNTOL RLY 600VAC 10A IEC +OPT

MFG Item Number
CA3KN31JD

CA3KN31JD Square D Control Relays, CNTOL RLY 600VAC 10A IEC +OPT

MFG Item Number
CA3KN31JD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CA3KN31JD
CNTOL RLY 600VAC 10A IEC +OPT

Series Information

Specifications

Specifications
Manufacturer Part Number CA3KN31JD
Manufacturer Square D
Family Series Square D Control Relays
Description CNTOL RLY 600VAC 10A IEC +OPT
Nominal Voltage 12 VDC
Voltage 12 VDC
Contact Configuration 3NO, 1NC
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.485 lbs