CA402
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA402 Altech Terminal Blocks, CA Series, End Stop for 35x15mm DIN Rail

MFG Item Number
CA402

CA402 Altech Terminal Blocks, CA Series, End Stop for 35x15mm DIN Rail

MFG Item Number
CA402
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, CA Series
Item #
CA402
End Stop for 35x15mm DIN Rail

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA402
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop for 35x15mm DIN Rail Steel
DIN Rail Compatibility 35 mm
Connection Type Set Screws
Style High Profile
Composition Metallic
Color Yellow
Net Weight 0.1 lbs
Gross Weight 0.1 lbs