Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA512/14-4 Altech Wire & Cable, Jumper, Ring Lug, 11mmm, 4 Pole
MFG Item Number
CA512/14-4
CA512/14-4 Altech Wire & Cable, Jumper, Ring Lug, 11mmm, 4 Pole
MFG Item Number
CA512/14-4
This item cannot be canceled or returned
Description
Jumper, Ring Lug, 11mmm, 4 Pole
Specifications
Specifications
| Manufacturer Part Number |
CA512/14-4 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Jumper, Ring Lug, 11mmm, 4 Pole |
| Type |
Ring |
| Number of Pieces |
1 |
| For Use With |
STH4, STH4DT, STH4DTFT |
| Number of Poles |
4 |
| Comments |
Uninsulated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA512/14-4
Altech Wire & Cable