Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA512/17-3 Altech Wire & Cable, Jumper, Fork Type, 9mmm, 3 Pole
MFG Item Number
CA512/17-3
CA512/17-3 Altech Wire & Cable, Jumper, Fork Type, 9mmm, 3 Pole
MFG Item Number
CA512/17-3
This item cannot be canceled or returned
Description
Jumper, Fork Type, 9mmm, 3 Pole
Specifications
Specifications
| Manufacturer Part Number |
CA512/17-3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Jumper, Fork Type, 9mmm, 3 Pole |
| Type |
Ring |
| Number of Pieces |
1 |
| For Use With |
CBS3U, CSB3/N3U, CSB3/N3UL, STH4 |
| Number of Poles |
3 |
| Comments |
Uninsulated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA512/17-3
Altech Wire & Cable