Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA514/1-4 Altech Wire & Cable, External Jumper
MFG Item Number
CA514/1-4
CA514/1-4 Altech Wire & Cable, External Jumper
MFG Item Number
CA514/1-4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CA514/1-4 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
External Jumper |
| Type |
Fork |
| Number of Pieces |
1 |
| For Use With |
CSTSN4U |
| Number of Poles |
4 |
| Comments |
Insulated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA514/1-4
Altech Wire & Cable