Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA514/13-3 Altech Wire & Cable, Jumper, Fork Type, Insulated, 11mm,
MFG Item Number
CA514/13-3
CA514/13-3 Altech Wire & Cable, Jumper, Fork Type, Insulated, 11mm,
MFG Item Number
CA514/13-3
This item cannot be canceled or returned
Description
Jumper, Fork Type, Insulated, 11mm,
Specifications
Specifications
| Manufacturer Part Number |
CA514/13-3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Jumper, Fork Type, Insulated, 11mm, 3 Pole |
| Type |
Fork |
| Number of Pieces |
1 |
| For Use With |
STH4, STH4DT, STH4DTFT |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA514/13-3
Altech Wire & Cable