Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA514/3-2 Altech Wire & Cable, External Ring Jumper
MFG Item Number
CA514/3-2
CA514/3-2 Altech Wire & Cable, External Ring Jumper
MFG Item Number
CA514/3-2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CA514/3-2 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
External Ring Jumper |
| Type |
Ring |
| Number of Pieces |
1 |
| For Use With |
CSTSB4U, CSTSB5U, CSTSN4U, CSTSN5U, CSTSN6U |
| Number of Poles |
2 |
| Comments |
Insulated |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CA514/3-2
Altech Wire & Cable