Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA7-PV-22 Sprecher + Schuh Contactors, AUXILIARY CONTACT BLOCK, 2-N/O 2-N/C
MFG Item Number
PN-231099
CA7-PV-22 Sprecher + Schuh Contactors, AUXILIARY CONTACT BLOCK, 2-N/O 2-N/C
MFG Item Number
PN-231099
This item cannot be canceled or returned
Description
AUXILIARY CONTACT BLOCK, 2-N/O 2-N/C
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
PN-231099 |
| Description |
AUXILIARY CONTACT BLOCK, 2-N/O 2-N/C |
| Type |
Auxiliary Contact |
| For Use With |
CA7 Contactors |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
CA7-PV-22
Sprecher + Schuh Contactors