Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Contactors
CA7-PV-S22
Sprecher + Schuh Contactors
MFG Item Number
22-401-197-01
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
22-401-197-01 |
| Description |
Auxiliary Contact |
| Type |
Auxiliary Contact |
| For Use With |
CA7 Contactors |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
CA7-PV-S22
Sprecher + Schuh Contactors