Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA7-TC719E Sprecher + Schuh Contactors, Coil
MFG Item Number
22-211-349-96
CA7-TC719E Sprecher + Schuh Contactors, Coil
MFG Item Number
22-211-349-96
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
22-211-349-96 |
| Description |
Coil |
| Type |
Coil |
| For Use With |
CA7 Contactors |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA7-TC719E
Sprecher + Schuh Contactors