CA702(VO)
Altech Terminal Blocks, CA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CA702(VO) Altech Terminal Blocks, CA Series, End Stop for 35/32mm DIN Rail
MFG Item Number
CA702(VO)

CA702(VO) Altech Terminal Blocks, CA Series, End Stop for 35/32mm DIN Rail

MFG Item Number
CA702(VO)
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, CA Series
Item #
CA702(VO)
End Stop for 35/32mm DIN Rail

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA702(VO)
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop for 35/32mm DIN Rail
DIN Rail Compatibility 32 mm, 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Net Weight 0.0624 lbs
Gross Weight 0.025 lbs