Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA710/2 Altech Wire & Cable, Ext. Jumper, 8mm, 2 pole
CA710/2 Altech Wire & Cable, Ext. Jumper, 8mm, 2 pole
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CA710/2 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Ext. Jumper, 8mm, 2 pole |
| Type |
Comb |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Net Weight |
0.0125 lbs |
| Gross Weight |
0.0125 lbs |
CA710/2
Altech Wire & Cable