Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA714/3 Altech Wire & Cable, External Jumper, 6mm, 3 Pole

MFG Item Number
CA714/3

CA714/3 Altech Wire & Cable, External Jumper, 6mm, 3 Pole

MFG Item Number
CA714/3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire & Cable, Series
Item #
CA714/3
External Jumper, 6mm, 3 Pole

Series Information

Specifications

Specifications
Manufacturer Part Number CA714/3
Manufacturer Altech
Family Series Altech Wire & Cable
Description External Jumper, 6mm, 3 Pole
Type Comb
Number of Pieces 1
Number of Poles 3
Net Weight 0.004 lbs
Gross Weight 0.004 lbs