Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA723/10 Altech Wire & Cable, Internal Jumper, 10-P, 8mm C-C,
CA723/10 Altech Wire & Cable, Internal Jumper, 10-P, 8mm C-C,
This item cannot be canceled or returned
Description
Internal Jumper, 10-P, 8mm C-C,
Specifications
Specifications
| Manufacturer Part Number |
CA723/10 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Internal Jumper, 10-P, 8mm C-C, Uninsulatd |
| Type |
Bridges |
| Number of Pieces |
10 |
| Number of Poles |
100 |
| Comments |
Internal |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
CA723/10
Altech Wire & Cable