Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA729/10 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Wire & Cable |
| Description | Internal Jumper, 10-P, 8mm C-C, Uninsulated |
| Type | Internal |
| Number of Pieces | 1 |
| For Use With | CSDL4U, CSFL4U, CSFL4U(L), DDDL4U, DDFL4U, DDFL4U(E) |
| Number of Poles | 10 |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |