Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA729/3 Altech Wire & Cable, Internal Jumper, 3-P, 8mm C-C,
CA729/3 Altech Wire & Cable, Internal Jumper, 3-P, 8mm C-C,
This item cannot be canceled or returned
Description
Internal Jumper, 3-P, 8mm C-C,
Specifications
Specifications
| Manufacturer Part Number |
CA729/3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Internal Jumper, 3-P, 8mm C-C, Uninsulated |
| Type |
Internal |
| Number of Pieces |
1 |
| For Use With |
CSDL4U, CSFL4U, CSFL4U(L), DDDL4U, DDFL4U, DDFL4U(E) |
| Number of Poles |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA729/3
Altech Wire & Cable