Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA742/100 Altech Wire & Cable, Internal Jumper, 100-P, 6mm C-C,

MFG Item Number
CA742/100

CA742/100 Altech Wire & Cable, Internal Jumper, 100-P, 6mm C-C,

MFG Item Number
CA742/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, Series
Item #
CA742/100
Internal Jumper, 100-P, 6mm C-C,

Series Information

Specifications

Specifications
Manufacturer Part Number CA742/100
Manufacturer Altech
Family Series Altech Wire & Cable
Description Internal Jumper, 100-P, 6mm C-C, Insulated
Type Internal
Number of Pieces 1
For Use With CDL4UN, CKT4U, CMC1-2, CMC2-2, CTS4UN, CTS4UTM
Number of Poles 100
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CA722/100
CA722/100
Altech Wire & Cable