Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA742/4 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Wire & Cable |
| Description | Internal Jumper, 4-P, 6mm C-C, Insulated |
| Type | Internal |
| Number of Pieces | 1 |
| For Use With | CDL4UN, CKT4U, CMC1-2, CMC2-2, CTS4UN, CTS4UTM |
| Number of Poles | 4 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |