Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA747/2 Altech Wire & Cable, Insulated Internal Jumper, 6mm, 2-P
CA747/2 Altech Wire & Cable, Insulated Internal Jumper, 6mm, 2-P
This item cannot be canceled or returned
Description
Insulated Internal Jumper, 6mm, 2-P
Specifications
Specifications
| Manufacturer Part Number |
CA747/2 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Insulated Internal Jumper, 6mm, 2-P |
| Type |
Internal |
| Number of Pieces |
1 |
| For Use With |
CDL4U(I.S.), CDL4UTM, CMB4, CMT4, CMT4S, ODL4U |
| Number of Poles |
2 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
CA747/2
Altech Wire & Cable