Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA751/2 Altech Wire & Cable, Int Jumper, 12mm, 2 pole

MFG Item Number
CA751/2

CA751/2 Altech Wire & Cable, Int Jumper, 12mm, 2 pole

MFG Item Number
CA751/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Wire & Cable, Series
Item #
CA751/2
Int Jumper, 12mm, 2 pole

Series Information

Specifications

Specifications
Manufacturer Part Number CA751/2
Manufacturer Altech
Family Series Altech Wire & Cable
Description Int Jumper, 12mm, 2 pole
Type Internal
Number of Pieces 1
For Use With CTS16U
Number of Poles 2
Comments Uninsulated
Net Weight 0 lbs
Gross Weight 0 lbs