Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA771/10 Altech Wire & Cable, Internal Jumper, 16mm, 10 pole
CA771/10 Altech Wire & Cable, Internal Jumper, 16mm, 10 pole
This item cannot be canceled or returned
Description
Internal Jumper, 16mm, 10 pole
Specifications
Specifications
| Manufacturer Part Number |
CA771/10 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Internal Jumper, 16mm, 10 pole |
| Type |
Internal |
| Number of Pieces |
1 |
| For Use With |
CTS35UN |
| Number of Poles |
10 |
| Comments |
Uninsulated |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
CA771/10
Altech Wire & Cable