Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA781/3 Altech Wire & Cable, Internal Jumper, Screw, 16mm
CA781/3 Altech Wire & Cable, Internal Jumper, Screw, 16mm
This item cannot be canceled or returned
Description
Internal Jumper, Screw, 16mm
Specifications
Specifications
| Manufacturer Part Number |
CA781/3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Internal Jumper, Screw, 16mm spacing, 3 pole |
| Type |
Internal |
| Number of Pieces |
1 |
| For Use With |
CTS35UN |
| Number of Poles |
3 |
| Comments |
Insulated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA781/3
Altech Wire & Cable