CA7Y2-72-02-120-LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA7Y2-72-02-120-LW Sprecher + Schuh Contactors, CONTACTOR 72A 120V YD LESS WIR

MFG Item Number
PN-571959

CA7Y2-72-02-120-LW Sprecher + Schuh Contactors, CONTACTOR 72A 120V YD LESS WIR

MFG Item Number
PN-571959
Item Number
CA7Y2-72-02-120-LW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CA7Y2-72-02-120-LW
CONTACTOR 72A 120V YD LESS WIR

Series Information

Specifications

Specifications
Manufacturer Part Number PN-571959
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Contactors
Description CONTACTOR 72A 120V YD LESS WIR
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Non Latching
Poles 3
Auxiliary Contact 1NC
Termination Screw
UL Motor Switching (AC3) 72 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs