Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CA Series
CA8
Ilsco Terminals, CA Series
AL MEC 750-500 5/16-18 T UR CS A
This item cannot be canceled or returned
Description
AL MEC 750-500 5/16-18 T UR CS A
- Manufactured from High Strength 6061*T6 Aluminum Alloy
- Suitable for use with Either Copper or Aluminum
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
CA8 |
| Manufacturer |
Ilsco |
| Product Series |
CA |
| Family Series |
Ilsco Terminals, CA Series |
| Description |
AL MEC 750-500 5/16-18 T UR CS A |
| Wire Size Range |
500-750 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
CA8
Ilsco Terminals, CA Series