Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA8-P13 Sprecher + Schuh Contactors, Auxiliary Contact
MFG Item Number
22-481-157-01
CA8-P13 Sprecher + Schuh Contactors, Auxiliary Contact
MFG Item Number
22-481-157-01
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
22-481-157-01 |
| Description |
Auxiliary Contact |
| Type |
Auxiliary Contact |
| For Use With |
CA8 Series |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA8-P13
Sprecher + Schuh Contactors