Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA801/3 Altech Wire & Cable, Insulated Push-in Jumper for 8mm
CA801/3 Altech Wire & Cable, Insulated Push-in Jumper for 8mm
This item cannot be canceled or returned
Description
Insulated Push-in Jumper for 8mm
Specifications
Specifications
| Manufacturer Part Number |
CA801/3 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Insulated Push-in Jumper for 8mm Spring terminal |
| Type |
Bridges |
| Number of Pieces |
1 |
| For Use With |
CSC6T1-2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA801/3
Altech Wire & Cable