Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA803/1
Insulated External Jumper for
This item cannot be canceled or returned
Description
Insulated External Jumper for
Specifications
Specifications
| Manufacturer Part Number |
CA803/1 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Insulated External Jumper for CSCP2.5 terminal |
| Type |
Spring Clamp |
| Number of Pieces |
1 |
| Number of Poles |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA803/1
Altech Wire & Cable