Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA9-C2650 Sprecher + Schuh Contactors, Renewal Arc Chutes
MFG Item Number
PN-409213
CA9-C2650 Sprecher + Schuh Contactors, Renewal Arc Chutes
MFG Item Number
PN-409213
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
PN-409213 |
| Description |
Renewal Arc Chutes |
| Type |
Arc Chute |
| For Use With |
CA9 Series |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA9-C2650
Sprecher + Schuh Contactors