Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA9-THE901 Sprecher + Schuh Contactors, Renewal Coil Modules
MFG Item Number
PN-409174
CA9-THE901 Sprecher + Schuh Contactors, Renewal Coil Modules
MFG Item Number
PN-409174
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
PN-409174 |
| Description |
Renewal Coil Modules |
| Type |
Renewal Coil Modules |
| For Use With |
CA9 Series |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CA9-THE901
Sprecher + Schuh Contactors