CA9Y2-265-22-120W-LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA9Y2-265-22-120W-LW Sprecher + Schuh Contactors, CONTACTOR 265A YD LESS WIRE

MFG Item Number
PN-571963

CA9Y2-265-22-120W-LW Sprecher + Schuh Contactors, CONTACTOR 265A YD LESS WIRE

MFG Item Number
PN-571963
Item Number
CA9Y2-265-22-120W-LW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CA9Y2-265-22-120W-LW
CONTACTOR 265A YD LESS WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number PN-571963
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Contactors
Description CONTACTOR 265A YD LESS WIRE
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Coil Voltage 100-250 VAC, 100-250 VDC
Coil Type Non Latching
Poles 3
Auxiliary Contact 1NO, 1NC
Termination Screw
UL Motor Switching (AC3) 265 A
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs