Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-708 Vinyl Series
CAB-0-PK
Brady Labels, Brady B-708 Vinyl Series
Wire Marker 3.5in H x 0.5in W, 0
This item cannot be canceled or returned
Description
Labels, Brady B-708 Vinyl Series
Wire Marker 3.5in H x 0.5in W, 0
Brady B-708 Vinyl Series Information
Specifications
Specifications
| Manufacturer Part Number |
111157 |
| Manufacturer |
Brady |
| Product Series |
Brady B-708 Vinyl |
| Family Series |
Brady Labels, Brady B-708 Vinyl Series |
| Description |
Cable Markers Glossy Permanent Vinyl, 0 450 Total |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Corrosion-, Humidity-, Oil-, UV-, and Water-Resistant |
| Special Environment Type |
Temperature Range: -40-158 |
| Label Height |
3.5 " |
| Label Width |
0.5 " |
| Legend |
0 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0347 lbs |
CAB-0-PK
Brady Labels, Brady B-708 Vinyl Series