CAB-1-9-PK
Brady Labels, Brady B-708 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAB-1-9-PK

Brady Labels, Brady B-708 Vinyl Series

CAB-1-9-PK

Brady Labels, Brady B-708 Vinyl Series
Wire Marker 3.5in H x 0.5in W, 1 to 9
Item Number
CAB-1-9-PK
MFG Item Number
111160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-708 Vinyl Series
Item #
CAB-1-9-PK
Wire Marker 3.5in H x 0.5in W, 1 to 9

Brady B-708 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 111160
Manufacturer Brady
Product Series Brady B-708 Vinyl
Family Series Brady Labels, Brady B-708 Vinyl Series
Description Cable Markers Glossy Permanent Vinyl, 1 to 9 450 Total
Application Cable & Wire Marking
Material Type Vinyl
Text Color Black
Background Color White
Special Properties Corrosion-, Humidity-, Oil-, UV-, and Water-Resistant, Consecutive Numbers
Special Environment Type Temperature Range: -40-158
Label Height 3.5 "
Label Width 0.5 "
Legend 1 to 9
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0347 lbs