CAB-115A-4
RK Electronics Relays, CAB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAB-115A-4

RK Electronics Relays, CAB Series

CAB-115A-4

RK Electronics Relays, CAB Series
ALTERNATING RELAY, 115VAC, DPDT
MFG Item Number
CAB-115A-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CAB Series
Item #
CAB-115A-4
ALTERNATING RELAY, 115VAC, DPDT

CAB Series Information


Specifications

Specifications
Manufacturer Part Number CAB-115A-4
Manufacturer RK Electronics
Product Series CAB
Family Series RK Electronics Relays, CAB Series
Description ALTERNATING RELAY, 115VAC, DPDT 11-PIN (A-D)
Coil Voltage 24-230 VAC
Operation 2-Channel (Duplexor)
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.32 lbs
Gross Weight 0.32 lbs