Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CAB-13V |
|---|---|
| Manufacturer | MTE |
| Family Series | MTE Enclosures |
| Description | Cabinet, NEMA 1, 13.22in.x13.09in.x13in., for Use w/RL-01803 Thru RL-25001B1, Ventilated |
| NEMA Rating | NEMA 1 |
| Number of Doors | 1 |
| Nominal Height | 13 " |
| Nominal Width | 13 " |
| Nominal Depth | 13 " |
| Net Weight | 13.035 lbs |
| Gross Weight | 19.375 lbs |