Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CAB-17V |
|---|---|
| Manufacturer | MTE |
| Family Series | MTE Enclosures |
| Description | Cabinet, NEMA 1, 16.75in.x18.38in.x24in. For Use W/ RL-25002B1 THRU RL-60003 Ventilated |
| NEMA Rating | NEMA 1 |
| Number of Doors | 1 |
| Nominal Height | 24 " |
| Nominal Width | 17 " |
| Nominal Depth | 17 " |
| Net Weight | 27.125 lbs |
| Gross Weight | 27.125 lbs |