Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CAB Series Information
| Manufacturer Part Number | CAB-24A-4 |
|---|---|
| Manufacturer | RK Electronics |
| Product Series | CAB |
| Family Series | RK Electronics Relays, CAB Series |
| Description | ALTERNATING RELAY DPDT 11PIN |
| Coil Voltage | 24-230 VAC |
| Operation | 2-Channel (Duplexor) |
| Current Rating | 10 A |
| Termination | 8-Pin Plug-In |
| Mounting | Plug-In |
| Contact Configuration | DPDT |
| Status Indicator | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |