Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CABLO-10
PRINZING CABLE LOCKOUT WITH 10 CABLE
This item cannot be canceled or returned
Description
PRINZING CABLE LOCKOUT WITH 10 CABLE
Specifications
Specifications
| Manufacturer Part Number |
45352 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Economy Cable Lockout Device with 10' Cable |
| Lockout-Tagout |
Prinzing Economy Cable Lockout |
| Length |
10 ' |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
CABLO-10
Brady Lockout/Tagout