Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAC-16 ILME Plugs & Receptacles, 16 PL HD W/O OPENING 4 PGS
CAC-16 ILME Plugs & Receptacles, 16 PL HD W/O OPENING 4 PGS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL HD W/O OPENING 4 PGS
Specifications
Specifications
| Manufacturer Part Number |
CAC-16 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL HD W/O OPENING 4 PGS |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Enclosure |
Hood/No Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.5325 lbs |
| Gross Weight |
0.5325 lbs |
CAC-16
ILME Plugs & Receptacles