Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CACR-JU125AEAB01
INV ANLG 230V 30/22kW BASE SD ENCODR
MFG Item Number
CACR-JU125AEAB01
This item cannot be canceled or returned
Description
INV ANLG 230V 30/22kW BASE SD ENCODR
Specifications
Specifications
| Manufacturer Part Number |
CACR-JU125AEAB01 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Description |
INV ANLG 230V 30/22kW BASE SD ENCODR |
| Power Rating |
30 kW |
| Voltage |
270 VDC |
| Control Mode |
Rotary Servo |
| CT Net CT Sync |
No |
| Analog Output |
2 |
| Mechatrolink |
No |
| Digital Inputs |
14 |
| Dynamic Braking |
No |
| Digital Outputs |
14 |
| Line Regenerative |
No |
| Operating Temperature |
0-40 °C |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CACR-JU125AEAB01
Yaskawa Drives