CAD32G7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAD32G7

Square D Control Relays

CAD32G7

Square D Control Relays
TeSys D Control Relay, 3 NO + 2 NC,
Item Number
CAD32G7
MFG Item Number
336904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CAD32G7
TeSys D Control Relay, 3 NO + 2 NC,

Series Information

Specifications

Specifications
Manufacturer Part Number 336904
Manufacturer Square D
Family Series Square D Control Relays
Description TeSys D Control Relay, 3 NO + 2 NC, 120V DC, 10A, Screw ClA Terminals
Nominal Voltage 120 VAC
Voltage 120 VAC
Contact Configuration 3NO, 2NC
Thermal Current Rating 10 A
Termination Spring
Mounting DIN Rail, Panel
Approvals CSA, UL
Net Weight 0.725 lbs
Gross Weight 0.8 lbs
Alternatives
N53E-84
N53E-84
ABB Control Relays, N Series