Series Information
| Manufacturer Part Number | CAD32GD |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | CONTROL RELAY 3NO + 2NC 125VDC |
| Coil Voltage | 125 VDC |
| Contacts | 3NO, 2NC |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 125 VDC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |