CAD50G7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAD50G7

Square D Control Relays

CAD50G7

Square D Control Relays
TeSys D Control Relay, 5 NO, 120V
Item Number
CAD50G7
MFG Item Number
538073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CAD50G7
TeSys D Control Relay, 5 NO, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 538073
Manufacturer Square D
Family Series Square D Control Relays
Description TeSys D Control Relay, 5 NO, 120V DC, 10A, Screw ClA Terminals
Nominal Voltage 120 VAC
Voltage 120 VAC
Contact Configuration 5NO
Thermal Current Rating 10 A
Termination Spring
Mounting DIN Rail, Panel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs