Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CADIN1BL Panduit Enclosures, Mini-Com 1-port DIN Rail Mount Adapter,

MFG Item Number
CADIN1BL

CADIN1BL Panduit Enclosures, Mini-Com 1-port DIN Rail Mount Adapter,

MFG Item Number
CADIN1BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CADIN1BL
Mini-Com 1-port DIN Rail Mount Adapter,

Series Information

Specifications

Specifications
Manufacturer Part Number CADIN1BL
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Mini-Com DIN Rail Mount Adapter mounts to standard 35mm DIN rails and accepts any single port Mini-Com Module. It is black and includes a label and label cover.
Accessory Type DIN Rail Kit
Material Plastic
Composition Non-Metallic
Nominal Height 2 "
Nominal Width 1 "
Nominal Depth 2 "
Comments DIN Rail Mount Adapter Black
Net Weight 0.03 lbs
Gross Weight 0.03 lbs