Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CADIN1IG Panduit Networking Accessories, Mini-Com 1-port DIN Rail Mount Adapter,
CADIN1IG Panduit Networking Accessories, Mini-Com 1-port DIN Rail Mount Adapter,
This item cannot be canceled or returned
Description
Networking Accessories, Series
Mini-Com 1-port DIN Rail Mount Adapter,
Specifications
Specifications
Manufacturer Part Number
CADIN1IG
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
The Mini-Com DIN Rail Mount Adapter mounts to standard 35mm DIN rails and accepts any single port Mini-Com Module. It is international gray and includes a label and label cover.
Accessory Type
Rail Mount Adapter
Approvals
UL
Net Weight
0.025 lbs
Gross Weight
0.025 lbs
CADIN1IG
Panduit Networking Accessories